Overview
Mfr description
E10161635S45 CAMLOK 45DEG F 1-1/8" GREEN
- 45º receptacles greatly reduce cable strain on the point of connection and the insulator, eliminating the need for angled enclosures
- Double cam principle provides a positive, vibration-proof connection
- Self-compensating for wear
- No moving contact surfaces, eliminating arcing or burning
- Superior electromechanical connections
- Locked contacts will withstand a pulling force of 1,000 pounds
- 1/3 of a turn assures a high pressure contact approaching 600 pounds per square inch providing minimum resistance
- Contacts carefully machined from a high conductivity brass to a smooth sliding fit and easy locking action
- Watertight elastomeric body molded from colorfast material, color-coded for easy phase identification
- Recessed contacts protected by insulating jacket that extends beyond contact ends for safety
- Receptacles are safety insulated for direct mounting to steel panels
- Cable size: #2 AWG to 4/0
- 600V AC/DC, up to 400A continuous
- NEMA 3R
- Manufacturer: Eaton Electrical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data