Overview
Mfr description
ED2060 2 POL 60 AM PS LOAD TERMINAL
Specifications
- Ampere Rating60 A
- Number Of Poles2
- Frequency50/60 Hz
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data