Motion
EGB3015FFG
Molded Case Circuit Breaker - 15 A, 3 Pole, Line/Load Terminal
MI ITEM #07790148
MFR #EGB3015FFG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Case Circuit Breaker - 15 A, 3 Pole, Line/Load Terminal
MI ITEM #07790148
MFR #EGB3015FFG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    15 A
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
  • Number Of Poles
    3
  • Terminal Type
    Line/Load

Overview

Mfr description
EGB3015FFG E 3P 15A 18KA FIXED THERMAL,F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought