Motion
FAZ-C4/1-NA-DCSP

EATON ELECTRICAL INC
FAZ-C4/1-NA-DCSP

DIN Rail Mounted Circuit Breaker - 4 A, 1 Pole, Screw Terminal
MI ITEM #07790266
MFR #FAZ-C4/1-NA-DCSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EATON ELECTRICAL INC
FAZ-C4/1-NA-DCSP

DIN Rail Mounted Circuit Breaker - 4 A, 1 Pole, Screw Terminal
MI ITEM #07790266
MFR #FAZ-C4/1-NA-DCSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FAZC41NADCSP UL 489 MCB 1P 4A C CURV

Specifications

  • Ampere Rating
    4 A
  • Number Of Poles
    1
  • Terminal Type
    Screw
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text