Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Mounted Circuit Breaker - 7 A, 2 Pole, Screw Terminal
MI ITEM #07790287
MFR #FAZ-C7/2-NA

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FAZC72NA FAZ-NA UL 489 MCB 2P 7A C CURV

Specifications

  • Ampere Rating
    7 A
  • Number Of Poles
    2
  • Terminal Type
    Screw
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought