Motion
FAZ-D6/1-SP
DIN Rail Supplementary Protector - 6 A, 1 Pole, Miniature Circuit Breaker Terminal
MI ITEM #07790341
MFR #FAZ-D6/1-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN Rail Supplementary Protector - 6 A, 1 Pole, Miniature Circuit Breaker Terminal
MI ITEM #07790341
MFR #FAZ-D6/1-SP

Mfr description
FAZD61SP FAZ UL 1077 1P 6A D CURVE SING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    6 A
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
  • Number Of Poles
    1
  • Terminal Type
    Miniature Circuit Breaker

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)