Motion
KD3250
Molded Case Circuit Breaker - 250 A, 3 Pole
MI ITEM #07790399
MFR #KD3250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Case Circuit Breaker - 250 A, 3 Pole
MI ITEM #07790399
MFR #KD3250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KD3250 250A 3P K-FRAME CB SERIES C

Specifications

  • Ampere Rating
    250 A
  • Number Of Poles
    3
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text