Motion
130006-0902

MOLEX INC
130006-0902

104001A01F060 Single Ended Industrial Cordset - Female 90° Mini-Change (A-Size) to Pigtail, 4 Poles, 16 AWG, PVC Cable
MI ITEM #07798224
MFR #130006-0902
List Price$62.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130006-0902

104001A01F060 Single Ended Industrial Cordset - Female 90° Mini-Change (A-Size) to Pigtail, 4 Poles, 16 AWG, PVC Cable
MI ITEM #07798224
MFR #130006-0902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.85/each for your price

Overview

Mfr description
104001A01F060 MC4PS FP 6' 90D 16G 4C PVC

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Mini-Change (A-Size) - Female 90°
  • Connection B
    Pigtail
  • Wire Size (AWG)
    16 AWG
  • Cable Diameter
    10.67 mm, 0.420 in
  • Cable Length
    1.83 m, 6.00 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    STOOW
  • Max Current
    10.0 A
  • Description Keyword
    Female 90° Mini-Change (A-Size) to Pigtail
  • Max Voltage
    600 V
  • Number Of Poles
    4
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300060902_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text