Motion
130062-0032

MOLEX INC
130062-0032

113030A45M020 Double Ended Industrial Cordset - Female Straight Mini-Change to Male Straight Mini-Change, 3 Poles, 16 AWG, PVC Cable
MI ITEM #07798432
MFR #130062-0032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130062-0032

113030A45M020 Double Ended Industrial Cordset - Female Straight Mini-Change to Male Straight Mini-Change, 3 Poles, 16 AWG, PVC Cable
MI ITEM #07798432
MFR #130062-0032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    2.00 m, 6.56 ft
  • Wire Size (AWG)
    16 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300620032_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Mini-Change - Female Straight
  • Connection B
    Mini-Change - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Mini-Change to Male Straight Mini-Change
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    13.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    3
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    STOOW

Overview

Mfr description
113030A45M020 MC3PM/MFE 2M 16/3 GRAY PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought