Specifications
Dimensions
- Cable Length20 m
- Wire Size (AWG)16 AWG
Details
- Connection AMini-Change
- Connection BMini-Change
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Max Current13 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)