Specifications
Dimensions
- Cable Length54 m
- Wire Size (AWG)16 AWG
Details
- Connection AMini-Change
- Connection BMini-Change
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Max Current13 A
Overview
Mfr description
113030K13M540 3P M STR/FEM STR A-SZ 54M