Specifications
Dimensions
- Cable Length10 m
- Wire Size (AWG)18 AWG
Details
- Connection AMini-Change
- Connection BMini-Change
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Max Current5.6 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)