Motion
1300840135

MOLEX INC
1300840135

Pow-R-Mite® 92535BN Power Cord Reel - Flying Leads, 50 ft, 35 A, 8 AWG, Type W
MI ITEM #07799147
MFR #1300840135
List Price$7,372.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300840135

Pow-R-Mite® 92535BN Power Cord Reel - Flying Leads, 50 ft, 35 A, 8 AWG, Type W
MI ITEM #07799147
MFR #1300840135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,372.54/each for your price

Overview

Mfr description
1300840135 CBL REEL - OVERHEAD 50'8-3CO
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • 4-Position Guide Arm
  • Ratchet Lock

Specifications

  • Cord Ending
    Flying Leads
  • Cord Length
    50 ft
  • Wire Gauge
    8 AWG
  • Number of Conductors
    3
  • Voltage
    600 V
  • Description Keyword
    Flying Leads
  • Current
    35 A
  • Cord Type
    Type W
  • Enclosure
    NEMA 3
  • Material
    Steel
  • Mounting Type
    Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text