Motion
1R3000A20M040

MOLEX INC
1R3000A20M040

16 AWG
Mi Item #07799271
MFR #1R3000A20M040
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1R3000A20M040

16 AWG
Mi Item #07799271
MFR #1R3000A20M040

Mfr description
1R3000A20M040 MC3PS F/FR 4M 16G 1C PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Cable Length
    4 m
  • Wire Size (AWG)
    16 AWG

Details

  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Max Current
    13 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)