Motion
1R3000A28M005G

MOLEX INC
1R3000A28M005G

14 AWG
Mi Item #07799273
MFR #1R3000A28M005G
Price$44.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1R3000A28M005G

14 AWG
Mi Item #07799273
MFR #1R3000A28M005G

Mfr description
1R3000A28M005G MC 3P F/FR 0.5M #14/1 PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.30/each

Specifications

Dimensions

  • Cable Length
    0.50 m
  • Wire Size (AWG)
    14 AWG

Details

  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Max Current
    15 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)