Motion
130008-0229

MOLEX INC
130008-0229

302002A01F030 Single Ended Industrial Cordset - Male Straight Mini-Change (C-Size) to Pigtail, 12 Poles, 16 AWG, PVC Cable
MI ITEM #07799641
MFR #130008-0229
Price$149.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130008-0229

302002A01F030 Single Ended Industrial Cordset - Male Straight Mini-Change (C-Size) to Pigtail, 12 Poles, 16 AWG, PVC Cable
MI ITEM #07799641
MFR #130008-0229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$149.25/each

Specifications

Dimensions

  • Cable Diameter
    18.03 mm, 0.710 in
  • Cable Length
    0.91 m, 3.00 ft
  • Wire Size (AWG)
    16 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300080229_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Mini-Change (C-Size) - Male Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Male Straight Mini-Change (C-Size) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Brass
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • Max Current
    5.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    12
  • Operating Temperature Range
    -4 to 221 °F
  • Protocol
    DeviceNet
  • Wire/Cable Type
    STOOW

Overview

Mfr description
302002A01F030 MC 12P MP 3' 16/12 PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought