Specifications
Dimensions
- Cable Length1.83 m
- Wire Size (AWG)12 AWG
Details
- Connection AQuick-Change
- Connection BPigtail
- Coupling StyleThreaded
- Max Current20 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)