Motion
130012-0341

MOLEX INC
130012-0341

333030P80M100 Double Ended Industrial Cordset - Female Straight Mini-Change (C-Size) to Male Straight Mini-Change (C-Size), 19 Poles, 18 AWG, 22 AWG, PUR Cable
MI ITEM #07799799
MFR #130012-0341
List Price$682.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130012-0341

333030P80M100 Double Ended Industrial Cordset - Female Straight Mini-Change (C-Size) to Male Straight Mini-Change (C-Size), 19 Poles, 18 AWG, 22 AWG, PUR Cable
MI ITEM #07799799
MFR #130012-0341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$682.76/each for your price

Overview

Mfr description
333030P80M100 MC19PS MFE 10M PURHOMERUN

Specifications

  • Cordset Type
    Double Ended
  • Connection A
    Mini-Change (C-Size) - Female Straight
  • Connection B
    Mini-Change (C-Size) - Male Straight
  • Wire Size (AWG)
    18 AWG, 22 AWG
  • Cable Diameter
    11.43 mm, 0.450 in
  • Cable Length
    10.00 m, 32.81 ft
  • Cable Jacket Color
    Black
  • Max Current
    2.0 A;3.0 A
  • Description Keyword
    Female Straight Mini-Change (C-Size) to Male Straight Mini-Change (C-Size)
  • Max Voltage
    300 V
  • Number Of Poles
    19
  • Keyway Type
    Single
  • Protocol
    FF
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 176 °F
  • Material Cable Jacket
    PUR
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300120341_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text