Motion
120086-0342

MOLEX INC
120086-0342

403000K05M100 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 3 Poles, 22 AWG, TPE Cable
MI ITEM #07799982
MFR #120086-0342
List Price$101.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0342

403000K05M100 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 3 Poles, 22 AWG, TPE Cable
MI ITEM #07799982
MFR #120086-0342

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.46/each for your price

Overview

Mfr description
403000K05M100 NC 3P FP 10M CPLR 22G TPE

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    4.70 mm, 0.185 in
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    PLTC-ER
  • Max Current
    3.0 A
  • Description Keyword
    Female Straight Nano-Change (M8) to Pigtail
  • Max Voltage
    30 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -13 to 176 °F
  • Material Cable Jacket
    TPE
  • Material Connector Body
    PUR
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860342_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text