Motion
120086-0371

MOLEX INC
120086-0371

404000K05M100 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 4 Poles, 22 AWG, TPE Cable
Mi Item #07799994
MFR #120086-0371
Price$114.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0371

404000K05M100 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 4 Poles, 22 AWG, TPE Cable
Mi Item #07799994
MFR #120086-0371

Mfr description
404000K05M100 NC 4P FP 10M CPLR 22G TPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.69/each

Specifications

Dimensions

  • Cable Diameter
    5.08 mm, 0.200 in
  • Cable Length
    10.00 m, 32.81 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860371_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Nano-Change (M8) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    TPE
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold
  • Max Current
    3.0 A
  • Max Voltage
    60 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -13 to 176 °F
  • Wire/Cable Type
    PLTC-ER
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)