Motion
120086-0185

MOLEX INC
120086-0185

404006A10M050 Single Ended Industrial Cordset - Male Straight Nano-Change (M8) to Pigtail, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07799998
MFR #120086-0185
List Price$44.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0185

404006A10M050 Single Ended Industrial Cordset - Male Straight Nano-Change (M8) to Pigtail, 4 Poles, 24 AWG, PVC Cable
MI ITEM #07799998
MFR #120086-0185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.47/each for your price

Overview

Mfr description
404006A10M050 NC 4PM/MP 5M CPLR 24AWG PV

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Nano-Change (M8) - Male Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    24 AWG
  • Cable Diameter
    4.57 mm, 0.180 in
  • Cable Length
    5.00 m, 16.40 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2661
  • Max Current
    4.0 A
  • Description Keyword
    Male Straight Nano-Change (M8) to Pigtail
  • Max Voltage
    75 V
  • Number Of Poles
    4
  • Keyway Type
    A-coded
  • IP Rating
    IP68
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860185_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text