Motion
120086-0192

MOLEX INC
120086-0192

405000A10M040 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 5 Poles, 24 AWG, PVC Cable
MI ITEM #07800000
MFR #120086-0192
Price$46.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120086-0192

405000A10M040 Single Ended Industrial Cordset - Female Straight Nano-Change (M8) to Pigtail, 5 Poles, 24 AWG, PVC Cable
MI ITEM #07800000
MFR #120086-0192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.64/each

Specifications

Dimensions

  • Cable Diameter
    5.08 mm, 0.200 in
  • Cable Length
    4.00 m, 13.12 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200860192_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Nano-Change (M8) to Pigtail
  • IP Rating
    IP68
  • Keyway Type
    B-coded
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold
  • Max Current
    3.0 A
  • Max Voltage
    75 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    UL 2661

Overview

Mfr description
405000A10M040 NC 5P FP 4M CPLR 24AWG PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought