Motion
120087-0068

MOLEX INC
120087-0068

443030A10M003 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Nano-Change (M8), 3 Poles, 24 AWG, PVC Cable
Mi Item #07800058
MFR #120087-0068
Price$48.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120087-0068

443030A10M003 Double Ended Industrial Cordset - Female Straight Nano-Change (M8) to Male Straight Nano-Change (M8), 3 Poles, 24 AWG, PVC Cable
Mi Item #07800058
MFR #120087-0068

Mfr description
443030A10M003 NC 3P M/MFE .3M ST/ST CPLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.73/each

Specifications

Dimensions

  • Cable Diameter
    4.32 mm, 0.170 in
  • Cable Length
    0.30 m, 0.98 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200870068_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Nano-Change (M8) - Female Straight
  • Connection B
    Nano-Change (M8) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Nano-Change (M8) to Male Straight Nano-Change (M8)
  • Keyway Type
    A-coded
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPE
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    75 V
  • Number Of Poles
    3
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    UL 2661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)