Motion
120073-0376

MOLEX INC
120073-0376

776031D02F030 Double Ended Industrial Cordset - Female 90° Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF), 6 Poles, 22 AWG, PVC Cable
Mi Item #07800566
MFR #120073-0376
Price$109.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120073-0376

776031D02F030 Double Ended Industrial Cordset - Female 90° Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF), 6 Poles, 22 AWG, PVC Cable
Mi Item #07800566
MFR #120073-0376

Mfr description
776031D02F030 MIC6PM/MFE 3' ST/90 22/6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.56/each

Specifications

Dimensions

  • Cable Diameter
    5.72 mm, 0.225 in
  • Cable Length
    0.91 m, 3.00 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200730376_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (1/2 - 20 UNF) - Female 90°
  • Connection B
    Micro-Change (1/2 - 20 UNF) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female 90° Micro-Change (1/2 - 20 UNF) to Male Straight Micro-Change (1/2 - 20 UNF)
  • IP Rating
    IP67
  • Keyway Type
    Dual
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Nitrile Rubber
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Black Epoxy Coated Zinc
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    6
  • Operating Temperature Range
    -4 to 221 °F
  • Protocol
    PROFIBUS
  • Wire/Cable Type
    UL 2661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)