Motion
120065-0128

MOLEX INC
120065-0128

803000A09M010 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, PVC Cable
MI ITEM #07800719
MFR #120065-0128
List Price$24.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-0128

803000A09M010 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 3 Poles, 22 AWG, PVC Cable
MI ITEM #07800719
MFR #120065-0128

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$24.17/each for your price

Overview

Mfr description
803000A09M010 MIC 3P FP 1M #22AWG PVC DC

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    4.57 mm, 0.180 in
  • Cable Length
    1.00 m, 3.28 ft
  • Cable Jacket Color
    Yellow
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • Max Voltage
    250 V
  • Number Of Poles
    3
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 176 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200650128_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought