Motion
120065-0960

MOLEX INC
120065-0960

808001P02M020 Single Ended Industrial Cordset - Female 90° Micro-Change (M12) to Pigtail, 8 Poles, PUR/PVC Cable
Mi Item #07800957
MFR #120065-0960
Price$95.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-0960

808001P02M020 Single Ended Industrial Cordset - Female 90° Micro-Change (M12) to Pigtail, 8 Poles, PUR/PVC Cable
Mi Item #07800957
MFR #120065-0960

Mfr description
808001P02M020 MIC 8P FP 2M PUR DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.80/each

Specifications

Dimensions

  • Cable Diameter
    6.70 mm, 0.264 in
  • Cable Length
    2.00 m, 6.56 ft

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200650960_sd.pdf
  • Cable Jacket Color
    Black
  • Connection A
    Micro-Change (M12) - Female 90°
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female 90° Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PUR/PVC
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    2.0 A
  • Max Voltage
    30 V
  • Number Of Poles
    8
  • Operating Temperature Range
    -22 to 176 °F
  • Wire/Cable Type
    EU Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)