Motion
120066-0579

MOLEX INC
120066-0579

888030P02M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 8 Poles, PUR/PVC Cable
Mi Item #07801494
MFR #120066-0579
Price$123.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120066-0579

888030P02M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 8 Poles, PUR/PVC Cable
Mi Item #07801494
MFR #120066-0579

Mfr description
888030P02M010 MIC8P M/MFE ST/ST 1M #24-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.80/each

Specifications

Dimensions

  • Cable Diameter
    6.70 mm, 0.264 in
  • Cable Length
    1.00 m, 3.28 ft

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200660579_sd.pdf
  • Cable Jacket Color
    Black
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PUR/PVC
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    2.0 A
  • Max Voltage
    36 V
  • Number Of Poles
    8
  • Operating Temperature Range
    -22 to 176 °F
  • Wire/Cable Type
    EU Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)