Motion
1300830775

MOLEX INC
1300830775

Pow-R-Mite® 9228-86 Power Cord Reel - Fluorescent Light Cord End, 50 ft, 9 A, 16 AWG, SOW
Mi Item #07801621
MFR #1300830775
Price$3,207.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300830775

Pow-R-Mite® 9228-86 Power Cord Reel - Fluorescent Light Cord End, 50 ft, 9 A, 16 AWG, SOW
Mi Item #07801621
MFR #1300830775

Mfr description
922886 9228 W/1086-3 & 9521 BALL STOP
  • 13W Fluorescent Hand Lamp and Ball Stop
  • Vertical Lift, Drag, Recovery and Horizontal Stretch with 10% Sag
  • Guide Arm - 5° increments over 270° Arc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,207.96/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Wire Gauge
    16 AWG

Details

  • Cord Ending
    Fluorescent Light
  • Cord Type
    SOW
  • Current
    9 A
  • Description Keyword
    Fluorescent Light Cord End
  • Enclosure
    NEMA 4
  • Material
    Cast Aluminum
  • Mounting Type
    Rigid
  • Number of Conductors
    3
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)