Motion
1300910090

MOLEX INC
1300910090

Super-Safeway 997-3000 Power Cord Reel - Quad Outlet Cord End, 35 ft, 15 A, 12 AWG, SJTOW
Mi Item #07801647
MFR #1300910090
Price$1,326.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300910090

Super-Safeway 997-3000 Power Cord Reel - Quad Outlet Cord End, 35 ft, 15 A, 12 AWG, SJTOW
Mi Item #07801647
MFR #1300910090

Mfr description
9973000 CORD REEL W/3000-1 BOX 35'12-3
  • 2-Position Guide Arm
  • 15A Pendant Outlet Box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,326.03/each

Specifications

Dimensions

  • Cord Length
    35 ft
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Quad Outlet
  • Cord Type
    SJTOW
  • Current
    15 A
  • Description Keyword
    Quad Outlet Cord End
  • Enclosure
    NEMA 1
  • Material
    Steel & Polycarbonate
  • Mounting Type
    Rigid
  • Nema Receptacle Configuration
    NEMA 5-15
  • Number of Conductors
    3
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)