Motion
120098-0222

MOLEX INC
120098-0222

B05S00PP4M300 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 5 Poles, 24 AWG, PUR Cable
MI ITEM #07801663
MFR #120098-0222
Price$654.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120098-0222

B05S00PP4M300 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 5 Poles, 24 AWG, PUR Cable
MI ITEM #07801663
MFR #120098-0222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$654.96/each

Specifications

Dimensions

  • Cable Diameter
    8.00 mm, 0.315 in
  • Cable Length
    30.00 m, 98.40 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200980222_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Reverse
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PUR
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    60 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 176 °F
  • Wire/Cable Type
    Twisted Pair

Overview

Mfr description
B05S00PP4M300 5 PS FEM/BLUNT PROFIBUS CD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought