Motion
130025-0083

MOLEX INC
130025-0083

DN11A-M090 Double Ended Industrial Cordset - Female Straight Mini-Change to Male Straight Mini-Change, 5 Poles, 15 AWG, 18 AWG, PVC Cable
Mi Item #07802077
MFR #130025-0083
Price$356.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130025-0083

DN11A-M090 Double Ended Industrial Cordset - Female Straight Mini-Change to Male Straight Mini-Change, 5 Poles, 15 AWG, 18 AWG, PVC Cable
Mi Item #07802077
MFR #130025-0083

Mfr description
DN11AM090 MC 5POS M/MFE 9M ST/ST TRUNK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.88/each

Specifications

Dimensions

  • Cable Diameter
    12.10 mm, 0.480 in
  • Cable Length
    9.00 m, 29.53 ft
  • Wire Size (AWG)
    15 AWG, 18 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300250083_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Mini-Change - Female Straight
  • Connection B
    Mini-Change - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Mini-Change to Male Straight Mini-Change
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Die-Cast Zinc
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    300 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 176 °F
  • Wire/Cable Type
    Thick (Trunk)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)