Motion
130027-0015

MOLEX INC
130027-0015

DND02A-M030 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 5 Poles, 22 AWG, PVC Cable
Mi Item #07802223
MFR #130027-0015
Price$76.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130027-0015

DND02A-M030 Single Ended Industrial Cordset - Male Straight Micro-Change (M12) to Pigtail, 5 Poles, 22 AWG, PVC Cable
Mi Item #07802223
MFR #130027-0015

Mfr description
DND02AM030 MIC 5P M/MP 3M ST DEVICENET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.28/each

Specifications

Dimensions

  • Cable Diameter
    7.24 mm, 0.285 in
  • Cable Length
    3.00 m, 9.84 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300270015_sd.pdf
  • Cable Jacket Color
    Gray
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Male Straight Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Brass
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Die-Cast Zinc
  • Material Plating Mating
    Gold
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 176 °F
  • Wire/Cable Type
    Shielded-Twisted Pair
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)