Motion
120049-0417

MOLEX INC
120049-0417

E11A06002M010 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 26 AWG, PVC Cable
Mi Item #07802493
MFR #120049-0417
Price$78.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120049-0417

E11A06002M010 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 26 AWG, PVC Cable
Mi Item #07802493
MFR #120049-0417

Mfr description
E11A06002M010 M12-4PM/M-ST/ST-1M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.88/each

Specifications

Dimensions

  • Cable Diameter
    6.35 mm, 0.250 in
  • Cable Length
    1.00 m, 3.28 ft
  • Wire Size (AWG)
    26 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200490417_sd.pdf
  • Cable Jacket Color
    Blue Green
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • IP Rating
    IP67
  • Keyway Type
    D-coded
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    TPU
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    1.5 A
  • Max Voltage
    125 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -13 to 167 °F
  • Wire/Cable Type
    Unshielded-Bonded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)