Motion
130048-0090

MOLEX INC
130048-0090

E11A06003M050 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 24 AWG, PVC Cable
Mi Item #07802528
MFR #130048-0090
Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
130048-0090

E11A06003M050 Double Ended Industrial Cordset - Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12), 4 Poles, 24 AWG, PVC Cable
Mi Item #07802528
MFR #130048-0090

Mfr description
E11A06003M050 MIC4P M/MP ST/ST DCODED 5M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.24/each

Specifications

Dimensions

  • Cable Diameter
    5.59 mm, 0.220 in
  • Cable Length
    5.00 m, 16.40 ft
  • Wire Size (AWG)
    24 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300480090_sd.pdf
  • Cable Jacket Color
    Teal
  • Connection A
    Micro-Change (M12) - Male Straight
  • Connection B
    Micro-Change (M12) - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Male Straight Micro-Change (M12) to Male Straight Micro-Change (M12)
  • IP Rating
    IP67
  • Keyway Type
    D-coded
  • Material - Contact
    Copper Alloy
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -13 to 167 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)