Motion
E11A06004M420

MOLEX INC
E11A06004M420

24 AWG
Mi Item #07802554
MFR #E11A06004M420
Price$422.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
E11A06004M420

24 AWG
Mi Item #07802554
MFR #E11A06004M420

Mfr description
E11A06004M420 MIC4PM/MP ST/ST DCODED 42M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.80/each

Specifications

Dimensions

  • Cable Length
    42 m
  • Wire Size (AWG)
    24 AWG

Details

  • Connection A
    M12
  • Connection B
    M12
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Max Current
    1.5 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)