Specifications
Dimensions
- Cable Length80 m
- Wire Size (AWG)24 AWG
Details
- Connection AM12
- Connection BM12
- Cordset TypeDouble Ended
- Coupling StyleThreaded
- Max Current1.5 A
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)