Motion
120108-0010

MOLEX INC
120108-0010

E16A03002M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Brad RJ-45, 4 Poles, 26 AWG, PVC Cable
Mi Item #07802724
MFR #120108-0010
Price$66.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120108-0010

E16A03002M010 Double Ended Industrial Cordset - Female Straight Micro-Change (M12) to Male Straight Brad RJ-45, 4 Poles, 26 AWG, PVC Cable
Mi Item #07802724
MFR #120108-0010

Mfr description
E16A03002M010 MICDCODE F/RJ45 4P,2PR,1M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.36/each

Specifications

Dimensions

  • Cable Diameter
    6.35 mm, 0.250 in
  • Cable Length
    1.00 m, 3.28 ft
  • Wire Size (AWG)
    26 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1201080010_sd.pdf
  • Cable Jacket Color
    Blue Green
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Brad RJ-45 - Male Straight
  • Cordset Type
    Double Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Male Straight Brad RJ-45
  • IP Rating
    IP67
  • Keyway Type
    D-coded
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PUR
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    1.5 A
  • Max Voltage
    125 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -13 to 167 °F
  • Wire/Cable Type
    Shielded-Stranded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)