Motion
E66A06002M010

MOLEX INC
E66A06002M010

24 AWG
Mi Item #07802884
MFR #E66A06002M010
Price$49.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
E66A06002M010

24 AWG
Mi Item #07802884
MFR #E66A06002M010

Mfr description
E66A06002M010 ENET RJ45/RJ45 2PR, 1M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.34/each

Specifications

Dimensions

  • Cable Length
    1 m
  • Wire Size (AWG)
    24 AWG

Details

  • Max Current
    0.5 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)