Motion
V90231
AS568-231 2-5/8" ID x 2-7/8" OD x 1/8" FKM (Viton®) 90 BLACK O-RING
MI ITEM #07837112
MFR #V90231
List Price$4.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS568-231 2-5/8" ID x 2-7/8" OD x 1/8" FKM (Viton®) 90 BLACK O-RING
MI ITEM #07837112
MFR #V90231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.69/each for your price

Overview

Mfr description
75102547 AS568-231 2-5/8"ID X 2-7/8"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    90 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    90 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.020 in
  • Cross Section Tolerance
    +/-0.004 in
  • Back Up O Ring Number
    V890231
  • Method Sold
    Priced Per Each
  • Type Series
    V90
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text