Motion
E6212B

ROLLWAY
E6212B

Cylindrical Roller Bearing, single row - Straight, 60 mm ID, 110 mm OD, 73 mm Width
Mi Item #07853232
MFR #E6212B
Price$1,359.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E6212B

Cylindrical Roller Bearing, single row - Straight, 60 mm ID, 110 mm OD, 73 mm Width
Mi Item #07853232
MFR #E6212B

Mfr description
E-6212-B BRG (COMPLETE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,359.11/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)