Motion
NN3007MBKRCC0P4

NSK CORP, BEARING DIV
NN3007MBKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width, CC0 Internal Clearance
MI ITEM #07855586
MFR #NN3007MBKRCC0P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3007MBKRCC0P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 35 mm ID, 62 mm OD, 20 mm Width, CC0 Internal Clearance
MI ITEM #07855586
MFR #NN3007MBKRCC0P4

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO class 4
  • Weight
    0.65 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass Cage
  • Country of Origin
    JP
  • Internal Clearance
    CC0
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN3007MBKRCC0P4 ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought