1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DCBL770X1
FLEXVOLT® Handheld Blower Kit - 60 V, 175 mph Air Speed, 3.0 Ah Amp Hour
MI ITEM #
07857849
MFR #
DCBL770X1
Price
$450.09
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Leaf Blowers
DEWALT DCBL770X1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DCBL770X1
FLEXVOLT® Handheld Blower Kit - 60 V, 175 mph Air Speed, 3.0 Ah Amp Hour
MI ITEM #
07857849
MFR #
DCBL770X1
Mfr description
DCBL770X1 DEWALT 60V MAX HANDHELD BLOWER
Powers through debris at up to 423 CFM of air volume at 129 MPH
Flat concentrator nozzle increases air speeds to 175 MPH to power through stubborn debris
High-efficiency brushless motor maximizes run time and motor life
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$450
.09
/each
Add to Cart
Specifications
Dimensions
Weight
14.3 lbs
Details
Air Speed
175 mph
Air Volume
287 cfm
Amp Hour
3.0 Ah
Batteries Included
Batteries Included
Battery Type
Lithium-Ion
Power Source
Battery
UPC_NO
885911501118
Voltage
60 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items