Motion
300MIU50
Pipe Fitting - 300# Iron Material
Mi Item #07858531
MFR #300MIU50
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 300# Iron Material
Mi Item #07858531
MFR #300MIU50

Mfr description
300MIU50 300# IRON NPT UNION 1/2" F NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Weight
    0.52 lbs, 0.24 kg

Details

  • Material
    300# Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)