Motion
DBGV50
Gate Valve - 1/2 in, 300 psi
Mi Item #07858612
MFR #DBGV50
Price$199.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve - 1/2 in, 300 psi
Mi Item #07858612
MFR #DBGV50

Mfr description
DBGV50 1/2" DOMESTIC BRASS GATE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.78/each

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Bonnet Type
    Union bonnet
  • Class
    150
  • Disc Type
    Solid Disc
  • End Connections
    FNPT
  • Material
    Bronze
  • Pressure Rating
    300 psi
  • Stem Type
    Rising stem
  • Type
    Gate Valve
  • WOG Rating
    300 psi
  • WSP Rating
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)