Motion
NCF 1876 V/L4B

SKF
NCF 1876 V/L4B

Crossed Roller Bearing - Straight, 380 mm ID, 480 mm OD, 46 mm Width
Mi Item #07861027
MFR #NCF 1876 V/L4B
Price$9,367.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 1876 V/L4B

Crossed Roller Bearing - Straight, 380 mm ID, 480 mm OD, 46 mm Width
Mi Item #07861027
MFR #NCF 1876 V/L4B

Mfr description
NCF 1876 V/L4B BRG
  • Very high radial load carrying capacity High radial stiffness Long service life Locate the shaft axially in one direction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,367.07/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)