Motion
NCF 1876 V

SKF
NCF 1876 V

Cylindrical roller bearings, single row, full component - Straight, 380 mm ID, 480 mm OD, 46 mm Width
MI ITEM #07861028
MFR #NCF 1876 V
Price$8,729.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 1876 V

Cylindrical roller bearings, single row, full component - Straight, 380 mm ID, 480 mm OD, 46 mm Width
MI ITEM #07861028
MFR #NCF 1876 V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,729.66/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    46 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577728395
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    18
  • UPC_NO
    7316577728395

Overview

Mfr description
NCF 1876 V BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought