Motion
NCF 28/750 V/VS003

SKF
NCF 28/750 V/VS003

Cylindrical roller bearings, single row, full complement
MI ITEM #07861037
MFR #NCF 28/750 V/VS003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 28/750 V/VS003

Cylindrical roller bearings, single row, full complement
MI ITEM #07861037
MFR #NCF 28/750 V/VS003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    100 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316572841860
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    28
  • UPC_NO
    7316572841860

Overview

Mfr description
NCF 28/750 V/VS003 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought