Motion
NCF 28/800 V/L4BCNL

SKF
NCF 28/800 V/L4BCNL

Crossed Roller Bearing - Straight, 800 mm ID, 980 mm OD, 106 mm Width
Mi Item #07861038
MFR #NCF 28/800 V/L4BCNL
Price$24,732.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 28/800 V/L4BCNL

Crossed Roller Bearing - Straight, 800 mm ID, 980 mm OD, 106 mm Width
Mi Item #07861038
MFR #NCF 28/800 V/L4BCNL

Mfr description
NCF 28/800 V/L4BCNL BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,732.83/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Inner Ring Width
    106 mm
  • Outer Ring Width
    106 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Black oxide
  • Material
    Bearing steel with black oxide coating
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)