Motion
NF 2984 ECML/L4B

SKF
NF 2984 ECML/L4B

NF 2984 ECML/L4B
Mi Item #07861050
MFR #NF 2984 ECML/L4B
Price$31,487.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NF 2984 ECML/L4B

NF 2984 ECML/L4B
Mi Item #07861050
MFR #NF 2984 ECML/L4B

Mfr description
NF 2984 ECML/L4B BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,487.10/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Inner Ring Width
    82 mm
  • Outer Ring Width
    82 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    82 mm

Details

  • Finish Coating
    Black oxide
  • Material
    Bearing steel with black oxide coating
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)