Motion
NJ 2238 ECML/L4BC3

SKF
NJ 2238 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 190 mm ID, 340 mm OD, 92 mm Width, C3 Internal Clearance
Mi Item #07861053
MFR #NJ 2238 ECML/L4BC3
Price$11,268.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2238 ECML/L4BC3

Cylindrical roller bearings, single row, black oxide coating - Straight, 190 mm ID, 340 mm OD, 92 mm Width, C3 Internal Clearance
Mi Item #07861053
MFR #NJ 2238 ECML/L4BC3

Mfr description
NJ 2238 ECML/L4BC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,268.17/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    78.7 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    Black oxide
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316575620202
  • Material Element
    Bearing steel with black oxide coating
  • Max Rpm
    3400 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316575620202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)